This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

Moen

Arlo™ Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87087EWSRS
  • Item #8097282
  • Manufacturer Part #87087EWSRS
3.3 out of 5 Customer Rating
Brand image
Moen

Arlo™ Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87087EWSRS
  • Item #8097282
  • Manufacturer Part #87087EWSRS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arlo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
15-23/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
7-7/8 in
Supply Lines Included:
Yes
UPC:
026508290484