This product requires certification to purchase.

2-Hook Robe Hook in Chrome

Moen

Arlys™ 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #MY5703CH
  • Item #9342326
  • Manufacturer Part #Y5703CH
5 out of 5 Customer Rating
Brand image
Moen

Arlys™ 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #MY5703CH
  • Item #9342326
  • Manufacturer Part #Y5703CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 912
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Projection
2-7/8 in
Width
3 in
Characteristics & Features
Collection
Arlys™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
Application
Residential
UPC
034584033239