This product requires certification to purchase.

24 in. Towel Bar in Chrome

Moen

Arlys™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MY5722CH
  • Item #9636401
  • Manufacturer Part #Y5722CH
5 out of 5 Customer Rating
Brand image
Moen

Arlys™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MY5722CH
  • Item #9636401
  • Manufacturer Part #Y5722CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Double towel bar is constructed of zinc
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
2-13/100 in
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
5 in
UPC:
034584034281
Width:
24 in