7-1/4 in. Towel Bar in Brushed Nickel
Arlys™ 7-1/4 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Hand Towel Bar base is constructed of zinc
- Bar is aluminum
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Arlys™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 7-1/4 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 034584033017