BRONZED GOLD BZG DOUBLE PAPER HOLDER
Arlys BRONZED GOLD BZG DOUBLE PAPER HOLDER
-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Open design allows for easy roll changes
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Arlys Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arlys
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Mount Type:
- Wall
- Pivoting:
- No
- Type:
- MY5788BZG
- UPC:
- 034584043054