BRONZED GOLD BZG HAND TOWEL BAR
Arlys BRONZED GOLD BZG HAND TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Zinc construction provides durability
- Backed by a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arlys
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Length:
- 6
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MY5786BZG
- UPC:
- 034584043139