BRONZED GOLD BZG TOWEL SHELF
Arlys BRONZED GOLD BZG TOWEL SHELF
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Perfect way to store towels and accessories for easy access
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Arlys Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arlys
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Length:
- 24
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MY5794BZG
- UPC:
- 034584043085
- Weight Capacity:
- 30