This product requires certification to purchase.

Round Closed Towel Ring in Chrome

Moen

Arlys™ Round Closed Towel Ring in Chrome

  • Fast #
  • Part #MY5785CH
  • Item #9636402
  • Manufacturer Part #Y5785CH
3.7 out of 5 Customer Rating
Brand image
Moen

Arlys™ Round Closed Towel Ring in Chrome

  • Fast #
  • Part #MY5785CH
  • Item #9636402
  • Manufacturer Part #Y5785CH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Diameter
6-5/16 in
Height
7-5/32 in
Length
7-3/5 in
Projection
2-3/4 in
Width
6-31/100 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Arlys™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584034311