Single Handle Monoblock Bathroom Sink Faucet in Chrome
Arlys™ Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arlys™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 026508278420
- WaterSense Labeled:
- Yes