Wall Toilet Tissue Holder in Chrome
Arlys™ Wall Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 288-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Fixture can be mounted with glass globes facing up or down
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Arlys™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Projection:
- 2-5/8
- UPC:
- 034584033246