This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Moen

Arlys™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MY5709BL
  • Item #9636406
  • Manufacturer Part #Y5709BL
4.1 out of 5 Customer Rating
Brand image
Moen

Arlys™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MY5709BL
  • Item #9636406
  • Manufacturer Part #Y5709BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 705
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick connect creates easier, faster installation with fewer tools
  • Limited lifetime warranty
  • Replacement part
  • Coordinates with other faucets and accessories in the Flara Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/32 in
Height
2-4/25 in
Length
8-3/10 in
Projection
2-3/4 in
Width
6-1/8 in
Characteristics & Features
Collection
Arlys™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584034236