This product requires certification to purchase.

Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

Moen

Arlys™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY5708BN
  • Item #9342237
  • Manufacturer Part #Y5708BN
3.7 out of 5 Customer Rating
Brand image
Moen

Arlys™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY5708BN
  • Item #9342237
  • Manufacturer Part #Y5708BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Fixture can be mounted with glass globes facing up or down
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Coordinates with other faucets and accessories in the Flara Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Hardware Included:
Yes
Mount Type:
Wall
Projection:
2-5/8 in
UPC:
034584032980