12 in. Grab Bar in Brushed Nickel
Arris™ 12 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 034584022035
- Weight Capacity:
- 500 lb
- Width:
- 2-3/4 in