This product requires certification to purchase.

12 in. Grab Bar in Polished Chrome

Moen

Arris™ 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG0812CH
  • Item #4594428
  • Manufacturer Part #YG0812CH
3.3 out of 5 Customer Rating
Brand image
Moen

Arris™ 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG0812CH
  • Item #4594428
  • Manufacturer Part #YG0812CH
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Arris™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4
IAPMO Listed:
No
Length:
12
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584022042
Weight Capacity:
500
Width:
2-3/4