14 in. Rainfall Shower Arm and Flange in Oil Rubbed Bronze
Arris™ 14 in. Rainfall Shower Arm and Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Fits most at-home shower sizes
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125
- Collection:
- Arris™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 6-13/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 14
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 14
- Spout Type:
- Gooseneck
- UL Listed:
- No
- UPC:
- 026508144688
- WaterSense Labeled:
- No
- Width:
- 2-1/4