14 in. Wall Mount Shower Arm in Brushed Gold
Arris 14 in. Wall Mount Shower Arm in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
- Metal construction ensures reliability
- Features a refined shepherd's spout and porcelain inlays with antiqued decorative script – both in English and French – to provide the ultimate in customization
- Features Duralock quick connect system for easy installation
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125
- Collection:
- Arris
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14
- Material:
- Brass
- Shower Arm Reach:
- 14
- UPC:
- 026508351321