This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

Moen

Arris™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0818BN
  • Item #4594412
  • Manufacturer Part #YG0818BN
5 out of 5 Customer Rating
Brand image
Moen

Arris™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0818BN
  • Item #4594412
  • Manufacturer Part #YG0818BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Arris™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4
Length:
18
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/4
UPC:
034584022059
Weight Capacity:
500
Width:
2-3/4