2 Robe Hook in Brushed Nickel
Arris™ 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2
- Height:
- 2
- Installation Type:
- Concealed Screw
- Length:
- 3-14/25
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-1/2
- UPC:
- 034584021724
- Width:
- 3-1/2