This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Moen

Arris™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB0803CH
  • Item #4594449
  • Manufacturer Part #YB0803CH
3.6 out of 5 Customer Rating
Brand image
Moen

Arris™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB0803CH
  • Item #4594449
  • Manufacturer Part #YB0803CH
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Arris™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2
Height:
2
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-1/2
UPC:
034584021731
Width:
3-1/2