This product requires certification to purchase.

Adjustable Shower Arm in Brushed Gold

Moen

Arris™ Adjustable Shower Arm in Brushed Gold

  • Fast #
  • Part #MS116BG
  • Item #9615614
  • Manufacturer Part #S116BG
5 out of 5 Customer Rating
Brand image
Moen

Arris™ Adjustable Shower Arm in Brushed Gold

  • Fast #
  • Part #MS116BG
  • Item #9615614
  • Manufacturer Part #S116BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 324.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Add Moen's F9800 Advanced Carbon Water Filtration System (sold separately) to get fresh, filtered drinking water on demand
  • Delivers cold water on demand
  • Coordinates with Moen Traditional Kitchen and Bar Faucets
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Arris™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
3
Installation Type:
Wall Mount
Length:
16-3/4
Material:
Brass
Type:
MS116BG
UPC:
026508349809