ARRIS Roman Tub NON Diverter Spout Replacement Kit Brushed Nickel
Arris™ ARRIS Roman Tub NON Diverter Spout Replacement Kit Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- ADA Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Length:
- 8-5/64
- MA Approved:
- Yes
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 026508243633