This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Moen

Arris® Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M165914BN
  • Item #4576959
  • Manufacturer Part #165914BN
3.2 out of 5 Customer Rating
Brand image
Moen

Arris® Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M165914BN
  • Item #4576959
  • Manufacturer Part #165914BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Arris®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fits Model:
TS22001, TS22001BN Posi-Temp®
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
UPC:
026508242346
WaterSense Labeled:
No