LIFT ROD KIT
Arris™ LIFT ROD KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Brand Model Compatibility:
- TS43002 Faucet
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Metal
- Product Type:
- Lift Rod
- UPC:
- 026508273647