Non-Diverter Tub Spout in Polished Chrome
Arris® Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 7 1/8" tub spout length
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- B125.1
- Collection:
- Arris®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Length:
- 7-1/8
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 026508282946
- WaterSense Labeled:
- No
- Width:
- 2