Rectangular Open Towel Ring in Brushed Nickel
Arris™ Rectangular Open Towel Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-11/16 in
- Height:
- 5-1/2 in
- Length:
- 5-14/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 10-11/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 5-1/4 in