One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Align™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Required valve model #2510, 2520, 2570, or 2590 sold separately sold separately
- Immersion technology channels water to deliver a perfectly balanced force and maximum coverage
- 10-inch diameter spray head rainshower for exceptional water coverage
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- IPS, CC
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 14
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-141/1000
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508301890
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No