Trip Lever in Brushed Nickel
Arris™ Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-79/100
- Handle Type:
- Lever
- Length:
- 3-77/100
- Material:
- Zinc
- UPC:
- 034584021700
- WaterSense Labeled:
- No
- Width:
- 3-77/100