This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Moen

Arris Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTS93003
  • Item #4576793
  • Manufacturer Part #TS93003
5 out of 5 Customer Rating
Brand image
Moen

Arris Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTS93003
  • Item #4576793
  • Manufacturer Part #TS93003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Coordinates with other products in the Arris Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Arris
Color Finish Category:
Nickel Tones
Color Finish Name:
Chrome
Depth:
8-2/25
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-2/5
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-2/5
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-5/64
UPC:
026508242735
WaterSense Labeled:
No
Width:
15-19/50