Volume Control Only Trim in Brushed Nickel
Arris™ Volume Control Only Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 462-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- This trim kit requires valve #S3360 to complete installation
- ¾” Volume Control Valve allows optimum water flow in homes with ½” or ¾” plumbing
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other products in the Arris Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-13/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508242629
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 5 in