Dome in Stainless
Art Deco Dome in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Dome
- MA Approved:
- Yes
- UPC:
- 026508088456