This product requires certification to purchase.

69 in. Hand Shower Hose in Wrought Iron

Moen

Asceri™ 69 in. Hand Shower Hose in Wrought Iron

  • Fast #
  • Part #MA726WR
  • Item #2111921
  • Manufacturer Part #A726WR
5 out of 5 Customer Rating
Brand image
Moen

Asceri™ 69 in. Hand Shower Hose in Wrought Iron

  • Fast #
  • Part #MA726WR
  • Item #2111921
  • Manufacturer Part #A726WR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Metal construction
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
Yes
Collection:
Asceri™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Depth:
6
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Hand Shower Hose
Fits Brand:
Moen
Fits Model:
3988EPSRN
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-14/25
Hose Length:
69
IAPMO Listed:
No
Length:
69
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Height:
2
UL Listed:
No
UPC:
026508118412
WaterSense Labeled:
No