This product requires certification to purchase.

69 in. Hand Shower Hose in Polished Brass

Moen

Asceri™ 69 in. Hand Shower Hose in Polished Brass

  • Fast #
  • Part #MA726P
  • Item #1284013
  • Manufacturer Part #A726P
4.6 out of 5 Customer Rating
Brand image
Moen

Asceri™ 69 in. Hand Shower Hose in Polished Brass

  • Fast #
  • Part #MA726P
  • Item #1284013
  • Manufacturer Part #A726P
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Metal construction
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Asceri™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508073049