69 in. Hand Shower Hose in Polished Nickel
Asceri™ 69 in. Hand Shower Hose in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Included template and mounting hardware take the guesswork out of installation
- Includes stamped steel mounting bracket
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Asceri™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter - Inside 1:
- 1/2 in
- Diameter - Inside 2:
- 1/2 in
- Diameter - Inside 3:
- 1/2 in
- Diameter - Inside 4:
- 1/2 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 69 in
- NSF Certified:
- No
- Outer Hose Material:
- Metal
- UPC:
- 026508079638