Asceri Handle Coupling Kit in Polished Chrome

Part #M104248  |  Item #1354195  |  Manufacturer Part #104248

$5.67 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handle coupling kit
  • Aceri Moentrol 1 handle tub/shower

Specifications

ADA Compliant: No

Collection: Asceri

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Coupling

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.06