This product requires certification to purchase.

Shower Arm in Pewter

Moen

Asceri™ Shower Arm in Pewter

  • Fast #
  • Part #M10154PW
  • Item #2938222
  • Manufacturer Part #10154PW
4.5 out of 5 Customer Rating
Brand image
Moen

Asceri™ Shower Arm in Pewter

  • Fast #
  • Part #M10154PW
  • Item #2938222
  • Manufacturer Part #10154PW
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 6240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 6"
  • Limited lifetime warranty
  • Connection: 1/2" ips
  • Flow rate: 2.5 gpm (9.5 lpm) max.
  • Additional finishes available
  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125
Collection:
Asceri™
Color Finish Category:
Nickel Tones
Color Finish Name:
Pewter
Diameter:
1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Flow Rate:
2.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
026508157824
WaterSense Labeled:
No