Widespread Faucet Handle Adapter Kit in Polished Chrome
Asceri Widespread Faucet Handle Adapter Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For asceri widespread faucets
Specifications
- BAA Compliant:
- Yes
- Collection:
- Asceri
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508082324