Single Lever Handle Shower Trim in Spot Resist Brushed Nickel
Ashville™ Single Lever Handle Shower Trim in Spot Resist Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Ashville™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rainshower
- Trim Only:
- No
- UPC:
- 026508214237