This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Mediterranean Bronze

Moen

Ashville™ Wall Mount Toilet Tissue Holder in Mediterranean Bronze

  • Fast #
  • Part #MDN7908BRB
  • Item #4240078
  • Manufacturer Part #DN7908BRB
4.2 out of 5 Customer Rating
Brand image
Moen

Ashville™ Wall Mount Toilet Tissue Holder in Mediterranean Bronze

  • Fast #
  • Part #MDN7908BRB
  • Item #4240078
  • Manufacturer Part #DN7908BRB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ashville™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
2-7/25
IAPMO Listed:
No
Length:
8-47/50
Material:
Stainless Steel, Zinc Alloy
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-39/100
UPC:
034584018359