24 in. Towel Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #5824CH
Aspen 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Height:
- 2-19/100 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- UPC:
- 034584007391