This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

Moen

Aspen Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #M5886CH
  • Item #467486
  • Manufacturer Part #5886CH
5 out of 5 Customer Rating
Brand image
Moen

Aspen Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #M5886CH
  • Item #467486
  • Manufacturer Part #5886CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 450
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aspen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-3/16 in
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round
UPC:
034584220073
Width:
1-3/4 in