Round Closed Towel Ring in Polished Chrome
Aspen Round Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-93/500
- CARB OTC LEED Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4
- Diameter:
- 6-9/50
- Height:
- 6-19/100
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 1-3/4
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584007407
- Width:
- 1-3/4