This product requires certification to purchase.

Multi Function Hand Shower in Brushed Gold

Moen

Attract™ Multi Function Hand Shower in Brushed Gold

  • Fast #
  • Part #M3662EPBG
  • Item #9827973
  • Manufacturer Part #3662EPBG
3.2 out of 5 Customer Rating
Brand image
Moen

Attract™ Multi Function Hand Shower in Brushed Gold

  • Fast #
  • Part #M3662EPBG
  • Item #9827973
  • Manufacturer Part #3662EPBG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Downpour; relaxing massage; massage; soothing massage; invigorating spray; rinse
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
Collection:
Attract™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hand Shower Flow Rate:
1.75 gpm
Height:
6 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Multi
UPC:
026508351000
WaterSense Labeled:
Yes
Width:
5-1/2 in