Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Attract™ Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Attract™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Diameter:
- 5-1/2
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- UL Listed:
- No
- UPC:
- 026508281154
- WaterSense Labeled:
- No
- Width:
- 5