*BANBUR Robe Hook CP
Banbury *BANBUR Robe Hook CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Banbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-357/1000
- Height:
- 2-949/1000
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Type:
- CSIY2603CH
- UPC:
- 034584012845
- Width:
- 3-191/250