19 x 26 x 19/100 in. Oval Mirror in Brushed Nickel
Banbury™ 19 x 26 x 19/100 in. Oval Mirror in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in WA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in WA
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Fixture can be mounted with glass globes facing up or down
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Banbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 19/100
- ETL Listed:
- No
- Height:
- 26
- Installation Type:
- Wall Mount
- Material:
- Zinc, Glass
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 19 in x 26 in x 19/100 in
- Style:
- Classic
- UL Listed:
- No
- UPC:
- 034584022721
- Weight:
- 9.5
- Width:
- 19