24 in. Towel Bar in Brushed Nickel
Banbury® 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Banbury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 24
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/10
- UPC:
- 034584012678