24 in. Towel Bar in Chrome
Banbury® 24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Banbury®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/10 in
- UPC:
- 034584012876