3-Hole Low Arc Kitchen Sink Faucet with Single Lever Handle in Polished Chrome
Banbury™ 3-Hole Low Arc Kitchen Sink Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 118-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Banbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-5/16
- Spout Reach:
- 9
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 026508192610