*CVR* SPOUT KIT
Banbury *CVR* SPOUT KIT
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Banbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- Hardware Included:
- Yes
- Type:
- M166614
- UPC:
- 026508177303