Round Closed Towel Ring in Brushed Nickel
Banbury® Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Banbury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 6-4/5
- IAPMO Listed:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-33/100
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584012685